text.skipToContent text.skipToNavigation


86132

120XP™ Spline Flex Head Ratcheting Combination Wrench

Item #110692684
each
    Shipment Options

Product details

  • SAE
  • 7/16 in Opening
  • 12 23/32 in Overall Length
  • Bright, Full Polish Chrome Finish

Specifications

Length Type Extra Long
Box End Thickness 0.3 in
Opening 7/16 in
Open End Width 0.7 in
Inch/Metric SAE
No. of Positions 120
Overall Length 12 23/32 in
Finish Bright, Full Polish Chrome
Open End Thickness 0.31 in
Box End Width 0.87 in
Wrench Type Ratcheting Flex Head, Spline
Weight 0.0 KG
EAN or UPC 99575861321
Close Compare List Open Compare List Toggle

Product Comparison