text.skipToContent text.skipToNavigation


86134

120XP™ Spline Flex Head Ratcheting Combination Wrench

Item #110692686
each
    Shipment Options

Product details

  • SAE
  • 9/16 in Opening
  • 15 23/32 in Overall Length
  • Bright, Full Polish Chrome Finish

Specifications

Length Type Extra Long
Box End Thickness 0.37 in
Overall Length 15 23/32 in
Finish Bright, Full Polish Chrome
No. of Positions 120
Wrench Type Ratcheting Flex Head, Spline
Open End Thickness 0.39 in
Inch/Metric SAE
Open End Width 0.91 in
Box End Width 1.1 in
Opening 9/16 in
Weight 0.0 KG
EAN or UPC 99575861345
Close Compare List Open Compare List Toggle

Product Comparison