text.skipToContent text.skipToNavigation


86242

120XP™ Universal Spline Flex Head Ratcheting Combination Wrench

Item #115120166
each
    Shipment Options

Product details

  • SAE
  • 3/4 in Opening
  • 12.01 in Overall Length
  • Bright, Full Polish Chrome Finish

Specifications

Overall Length 12.01 in
Length Type Extra Long
Box End Width 1.39 in
Box End Thickness 0.44 in
No. of Positions 120
Opening 3/4 in
Inch/Metric SAE
Finish Bright, Full Polish Chrome
Wrench Type Ratcheting Flex Head, Open End, Spline
Open End Width 1.56 in
Open End Thickness 0.35 in
Weight 0.0 LB
Package Quantity 1.0 Piece
EAN or UPC 99575862427
Close Compare List Open Compare List Toggle

Product Comparison