- Inch
- Full Polish Chrome Finish
- Spline Points
description
- GEARWRENCH has redefined performance with the 120XP™ ratcheting wrenches, all of which have 120 unique ratcheting positions and a 3 degree swing arc. These ratcheting wrenches provide the best access possible and feature a tighter swing arc, a longer beam, a reduced diameter ratcheting box-end, and a slim line open-end design.
features
- 120XP wrenches have two double stacked 60-tooth pawls (120 positions) providing a 3° swing arc so you can turn fasteners in tighter confines
- Universal spline drive fits 12-point, 6-point, rounded 6-point, spline, External Torx® and square fasteners
- XL beam design is up to 25% longer than standard wrenches for improved reach, leverage, and torque
- Dual-direction off-corner loading on open end for better grip and reduced fastener rounding
- Highly visible, recessed size markings are color coded for easy identification
- Reduced ratcheting box end diameter for improved access
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
Finish | Full Polish Chrome |
Material | Alloy Steel |
Box End Width | 1.97 in |
Inch/Metric | Inch |
Wrench Type | Open End, Ratcheting & Spline Box End |
Length Type | Extra Long |
No. of Teeth | 120 |
No. of Positions | 120 |
Open End Width | 2.2 in |
Overall Length | 15.51 in |
Open End Thickness | 0.41 in |
No. of Points | Spline |
Box End Thickness | 0.61 in |
Weight | 1.555 LB |
EAN or UPC | 99575864469 |