
- Inch
- 7 Pieces
- Full Polish Chrome Finish
- Spline Points
description
- GEARWRENCH has redefined performance with the 120XP™ ratcheting wrenches, all of which have 120 unique ratcheting positions and a 3 degree swing arc. These ratcheting wrenches provide the best access possible and feature a tighter swing arc, a longer beam, a reduced diameter ratcheting box-end, and a slim line open-end design.
features
- 120XP wrenches have two double stacked 60-tooth pawls (120 positions) providing a 3° swing arc so you can turn fasteners in tighter confines
- Universal spline drive fits 12-point, 6-point, rounded 6-point, spline, External Torx® and square fasteners
- XL beam design is up to 25% longer than standard wrenches for improved reach, leverage, and torque
- Dual-direction off-corner loading for better grip and reduced fastener rounding
- Highly visible, recessed size markings are color coded for easy identification
- Reduced ratcheting box end diameter for improved access
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
Size Range [Max] | 1 1/4 in |
Length Type | Extra Long |
No. of Teeth | 120 |
Material | Alloy Steel |
Size Range [Min] | 13/16 in |
No. of Points | Spline |
Inch/Metric | Inch |
No. of Pieces | 7 |
No. of Positions | 120 |
Wrench Type | Open End, Ratcheting & Spline Box End |
Set Includes | 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8 & 1 1/4 in |
Finish | Full Polish Chrome |
Weight | 11.02 LB |
EAN or UPC | 99575864520 |
