Product details
- 3/4 in Socket Drive Size
- 1 7/16 in Socket Size
Specifications
Inch/Metric | SAE |
Socket Size | 1 7/16 in |
Socket Drive Size | 3/4 in |
Weight | 0.0 LB |
EAN or UPC | 99575888229 |
Have an account? Sign in
Inch/Metric | SAE |
Socket Size | 1 7/16 in |
Socket Drive Size | 3/4 in |
Weight | 0.0 LB |
EAN or UPC | 99575888229 |