Product details
- 3/4 in Socket Drive Size
- 1 3/4 in Socket Size
Specifications
Socket Drive Size | 3/4 in |
Socket Size | 1 3/4 in |
Inch/Metric | SAE |
Weight | 0.0 LB |
EAN or UPC | 99575888267 |
Have an account? Sign in
Socket Drive Size | 3/4 in |
Socket Size | 1 3/4 in |
Inch/Metric | SAE |
Weight | 0.0 LB |
EAN or UPC | 99575888267 |