text.skipToContent text.skipToNavigation


89042

Locking Flex Head Ratcheting Wrench

Item #115120208
each
    Shipment Options

Product details

  • SAE
  • 7/8 in Opening
  • 9.05 in Overall Length
  • Full Polish Chrome Finish

Specifications

Width 1.42 in
Finish Full Polish Chrome
Wrench Type Ratcheting Locking Flex Head
Inch/Metric SAE
Opening 7/8 in
Overall Length 9.05 in
Height 0.59 in
Weight 0.0 LB
Package Quantity 1.0 Piece
EAN or UPC 99575890420
Close Compare List Open Compare List Toggle

Product Comparison