text.skipToContent text.skipToNavigation


891226

25 Piece Mechanic's Tool Set

Item #102113681
each
    Shipment Options

Product details

  • Inch/Metric
  • 25 Pieces
  • 1/2 in Socket Drive Size
  • 6 Point

Specifications

Size Range [Max] 1 1/4 in
32 mm
No. of Teeth 72
Operating Type Pass-Thru
Drive End N/A
Ratchet Angle 5 degrees
Socket Size N/A
No. of Pieces 25
Size Range [Min] 15 mm
5/8 in
Inch/Metric Inch
Metric
Set Includes 10 Standard Sockets
Adapter
Ratchet
12 Metric Sockets
Extension
Head Thickness 0.571 in
Socket Size Range 15 mm to 30 mm
5/8 in to 1 1/4 in
Material Full Polish Chrome
Socket Series Standard
Handle Length 15 in
Socket Drive Size 1/2 in
No. of Points 6
Ratchet Type Locking Flex
Weight 9.96 LB
Package Quantity 1.0 Piece
EAN or UPC 82171891229
Close Compare List Open Compare List Toggle

Product Comparison