text.skipToContent text.skipToNavigation


9008

Combination Ratcheting Wrench

Item #102102514
each
    Shipment Options

Product details

  • SAE
  • 1/4 in Opening
  • Bright, Full Polish Chrome Finish
  • 12 Points

Specifications

Opening 1/4 in
Open End Width 0.567 in
Inch/Metric Inch
Overall Length 4.921 in
Box End Width 0.61 in
No. of Teeth 72
Wrench Type Open End, Ratcheting Box End
Open End Offset 15 degrees
No. of Points 12
Finish Full Polish
Box End Thickness 0.256 in
Length Type Standard
Open End Thickness 0.181 in
Wrench Opening 1/4 in
Weight 1.4 LB
EAN or UPC 82171090080

Supporting Documents

Close Compare List Open Compare List Toggle

Product Comparison