text.skipToContent text.skipToNavigation


9010D

Combination Ratcheting Wrench

Item #102101519
each
    Shipment Options

Product details

  • SAE
  • 5/16 in Opening
  • Bright, Full Polish Chrome Finish
  • 12 Points

features

  • Ratcheting box end needs only 5° to move vs. standard 30° for standard box end wrenches
  • Surface Drive Plus™ provides stronger grip on fasteners with up to 25% more torque

Specifications

Open End Width 0.768 in
No. of Points 12
Box End Thickness 0.272 in
Wrench Opening 5/16 in
No. of Teeth 72
Wrench Type Open End, Ratcheting Box End
Overall Length 5.508 in
Opening 5/16
Finish Full Polish
Length Type Standard
Inch/Metric Inch
Open End Thickness 0.197 in
Open End Offset 15 °
Box End Width 0.665 in
Weight 0.12 LB
EAN or UPC 82171090103

Supporting Documents

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison