text.skipToContent text.skipToNavigation


9012D

Combination Ratcheting Wrench

Item #102146015
each
    Shipment Options

Product details

  • SAE
  • 3/8 in Opening
  • Bright, Full Polish Chrome Finish
  • 12 Points

features

  • Ratcheting box end needs only 5° to move vs. standard 30° for standard box end wrenches
  • Surface Drive Plus™ provides stronger grip on fasteners with up to 25% more torque

Specifications

Finish Full Polish
Open End Thickness 0.224 in
Opening 3/8
Box End Thickness 0.303 in
Open End Offset 15 °
Length Type Standard
No. of Points 12
Wrench Type Open End, Ratcheting Box End
Box End Width 0.78 in
No. of Teeth 72
Inch/Metric Inch
Open End Width 0.862 in
Overall Length 6.256 in
Wrench Opening 3/8 in
Weight 0.143 LB
EAN or UPC 82171090127

Supporting Documents

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison