text.skipToContent text.skipToNavigation


9014

Combination Ratcheting Wrench

Item #102143362
each
    Shipment Options

Product details

  • SAE
  • 7/16 in Opening
  • Bright, Full Polish Chrome Finish
  • 12 Points

features

  • Ratcheting box end needs only 5° to move vs. standard 30° for standard box end wrenches
  • Surface Drive Plus™ provides stronger grip on fasteners with up to 25% more torque

Specifications

Finish Full Polish
Wrench Type Open End, Ratcheting Box End
No. of Teeth 72
Opening 7/16
No. of Points 12
Wrench Opening 7/16 in
Open End Width 0.953 in
Open End Thickness 0.252 in
Box End Width 0.854 in
Box End Thickness 0.323 in
Length Type Standard
Overall Length 6.508 in
Inch/Metric Inch
Open End Offset 15 °
Weight 0.165 LB
EAN or UPC 82171090141

Supporting Documents

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison