GearWrench Tool
9018D
DISCONTINUED - POSSIBLE SUB GWTO_86946 MATERIAL NUMBER 117591368
Item #102101840
each
Product details
- SAE
- 9/16 in Opening
- Bright, Full Polish Chrome Finish
- 12 Points
features
- Ratcheting box end needs only 5° to move vs. standard 30° for standard box end wrenches
- Surface Drive Plus™ provides stronger grip on fasteners with up to 25% more torque
Specifications
Wrench Type | Open End, Ratcheting Box End |
Open End Thickness | 0.327 in |
Finish | Full Polish |
Length Type | Standard |
No. of Points | 12 |
No. of Teeth | 72 |
Inch/Metric | Inch |
Open End Offset | 15 ° |
Box End Thickness | 0.37 in |
Open End Width | 1.228 in |
Box End Width | 1.035 in |
Overall Length | 7.504 in |
Wrench Opening | 9/16 in |
Weight | 0.232 LB |
EAN or UPC | 82171090189 |