text.skipToContent text.skipToNavigation


9020

Combination Ratcheting Wrench

Item #102101839
each
    Shipment Options

Product details

  • SAE
  • 5/8 in Opening
  • Bright, Full Polish Chrome Finish
  • 12 Points

features

  • Ratcheting box end needs only 5° to move vs. standard 30° for standard box end wrenches
  • Surface Drive Plus™ provides stronger grip on fasteners with up to 25% more torque

Specifications

No. of Points 12
Open End Thickness 0.346 in
Wrench Type Open End, Ratcheting Box End
Box End Width 1.201 in
Length Type Standard
Box End Thickness 0.406 in
Open End Width 1.358 in
Wrench Opening 5/8 in
Open End Offset 15 °
Opening 5/8
Overall Length 8.201 in
Inch/Metric Inch
No. of Teeth 72
Finish Full Polish
Weight 0.331 LB
EAN or UPC 82171090202

Supporting Documents

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison