Product details
- SAE
- 13/16 in Opening
- Bright, Full Polish Chrome Finish
- 12 Points
Specifications
Inch/Metric | Inch |
Box End Width | 1.535 in |
Opening | 13/16 in |
Wrench Type | Open End, Ratcheting Box End |
Open End Width | 1.811 in |
Wrench Opening | 13/16 in |
Box End Thickness | 0.512 in |
Length Type | Standard |
Open End Thickness | 0.39 in |
Open End Offset | 15 degrees |
Overall Length | 11.476 in |
Finish | Full Polish |
No. of Points | 12 |
No. of Teeth | 72 |
Weight | 0.855 LB |
EAN or UPC | 82171090264 |