Product details
- SAE
- 1 in Opening
- Bright, Full Polish Chrome Finish
- 12 Points
Specifications
No. of Points | 12 |
Box End Thickness | 0.571 in |
Wrench Opening | 1 in |
Inch/Metric | Inch |
Box End Width | 1.791 in |
No. of Teeth | 72 |
Length Type | Standard |
Open End Thickness | 0.429 in |
Opening | 1 in |
Wrench Type | Open End, Ratcheting Box End |
Overall Length | 13.114 in |
Open End Offset | 15 degrees |
Open End Width | 2.055 in |
Finish | Full Polish |
Weight | 1.145 LB |
EAN or UPC | 82171090325 |