text.skipToContent text.skipToNavigation


9034

Combination Ratcheting Wrench

Item #102117738
each
    Shipment Options

Product details

  • SAE
  • 1 1/16 in Opening
  • Bright, Full Polish Chrome Finish
  • 12 Points

description

  • The rugged steel construction utilizes precision angular contact bearings that provide the high axial rigidity that acme screw systems require.
  • Precision mounting faces on the bottom and the back of the EZZE-MOUNT™ provide two precision mounting surfaces for maximum design flexibility.

features

  • Ratcheting box end needs only 5° to move vs. standard 30° for standard box end wrenches
  • Surface Drive Plus™ provides stronger grip on fasteners with up to 25% more torque

Specifications

Finish Full Polish
Opening 1 1/16
No. of Points 12
Overall Length 14.142 in
Box End Thickness 0.61 in
Length Type Standard
Open End Width 2.22 in
No. of Teeth 72
Box End Width 1.929 in
Wrench Type Open End, Ratcheting Box End
Open End Offset 15 °
Open End Thickness 0.571 in
Wrench Opening 1 1/16 in
Inch/Metric Inch
Weight 1.59 LB
EAN or UPC 82171090349

Supporting Documents

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison