Product details
- SAE
- 1 1/8 in Opening
- Bright, Full Polish Chrome Finish
- 12 Points
Specifications
Inch/Metric | Inch |
Finish | Full Polish |
Wrench Opening | 1 1/8 in |
Box End Thickness | 0.669 in |
Length Type | Standard |
Open End Thickness | 0.492 in |
Opening | 1 1/8 in |
Open End Offset | 15 degrees |
Box End Width | 2.154 in |
No. of Points | 12 |
Open End Width | 2.469 in |
Overall Length | 15.846 in |
Wrench Type | Open End, Ratcheting Box End |
No. of Teeth | 72 |
Weight | 2.0 LB |
EAN or UPC | 82171090363 |