text.skipToContent text.skipToNavigation


9038D

Combination Ratcheting Wrench

Item #102141272
each
    Shipment Options

Product details

  • SAE
  • 1 1/4 in Opening
  • Bright, Full Polish Chrome Finish
  • 12 Points

features

  • Ratcheting box end needs only 5° to move vs. standard 30° for standard box end wrenches
  • Surface Drive Plus™ provides stronger grip on fasteners with up to 25% more torque

Specifications

Wrench Type Open End, Ratcheting Box End
Overall Length 16.764 in
Length Type Standard
Inch/Metric Inch
Open End Thickness 0.508 in
Opening 1 1/4
Open End Width 2.634 in
Finish Full Polish
No. of Teeth 72
Open End Offset 15 °
Box End Thickness 0.689 in
No. of Points 12
Wrench Opening 1 1/4 in
Box End Width 2.283 in
Weight 2.31 LB
EAN or UPC 82171090387

Supporting Documents

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison