Product details
- SAE
- 1 9/16 in Opening
- Bright, Full Polish Chrome Finish
- 12 Points
Specifications
Finish | Full Polish |
Box End Thickness | 0.866 in |
Manufacturer Name | GearWrench® |
Open End Thickness | 0.709 in |
Inch/Metric | Inch |
No. of Points | 12 |
Wrench Type | Open End, Ratcheting Box End |
Open End Width | 3.409 in |
Box End Width | 2.677 in |
Open End Offset | 15 degrees |
Opening | 1 9/16 in |
Overall Length | 22.638 in |
Length Type | Standard |
No. of Teeth | 72 |
Weight | 5.94 LB |
EAN or UPC | 82171090448 |