text.skipToContent text.skipToNavigation


9050D

Combination Ratcheting Wrench

Item #101486374
each
    Shipment Options

Product details

  • SAE
  • 1 3/4 in Opening
  • Bright, Full Polish Chrome Finish
  • 12 Points

features

  • Ratcheting box end needs only 5° to move vs. standard 30° for standard box end wrenches
  • Surface Drive Plus™ provides stronger grip on fasteners with up to 25% more torque

Specifications

Open End Offset 15 °
Open End Thickness 0.791 in
Overall Length 24.213 in
Wrench Type Open End, Ratcheting Box End
Length Type Standard
Open End Width 3.626 in
Inch/Metric Inch
Finish Full Polish
No. of Teeth 72
Manufacturer Name GearWrench®
Box End Thickness 0.925 in
Opening 1 3/4
No. of Points 12
Box End Width 2.835 in
Weight 6.545 LB
EAN or UPC 82171090509

Supporting Documents

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison