text.skipToContent text.skipToNavigation


9106

Combination Ratcheting Wrench

Item #102103777
each
    Shipment Options

Product details

  • Metric
  • 6 mm Opening
  • Bright, Full Polish Chrome Finish
  • 12 Points

Specifications

Open End Width 0.567 in
Finish Full Polish
Open End Thickness 0.181 in
Box End Thickness 0.256 in
Wrench Opening 6 mm
Box End Width 0.61 in
Wrench Type Open End, Ratcheting Box End
Overall Length 4.921 in
Opening 6 mm
No. of Points 12
No. of Teeth 72
Open End Offset 15 degrees
Inch/Metric Metric
Length Type Standard
Weight 0.09 LB
Package Quantity 1.0 Piece
EAN or UPC 82171091063

Supporting Documents

Close Compare List Open Compare List Toggle

Product Comparison