Product details
- Metric
- 8 mm Opening
- Bright, Full Polish Chrome Finish
- 12 Points
Specifications
Overall Length | 5.508 in |
Open End Width | 0.768 in |
Wrench Type | Open End, Ratcheting Box End |
Length Type | Standard |
Inch/Metric | Metric |
Opening | 8 mm |
Box End Width | 0.665 in |
No. of Teeth | 72 |
Open End Thickness | 0.197 in |
Open End Offset | 15 degrees |
No. of Points | 12 |
Finish | Full Polish |
Box End Thickness | 0.272 in |
Wrench Opening | 8 mm |
Weight | 0.099 LB |
EAN or UPC | 82171091087 |