Product details
- Metric
- 11 mm Opening
- Bright, Full Polish Chrome Finish
- 12 Points
Specifications
Opening | 11 mm |
Wrench Type | Open End, Ratcheting Box End |
Open End Width | 0.953 in |
Open End Thickness | 0.252 in |
Inch/Metric | Metric |
No. of Points | 12 |
Open End Offset | 15 degrees |
Box End Width | 0.854 in |
No. of Teeth | 72 |
Box End Thickness | 0.323 in |
Finish | Full Polish |
Overall Length | 6.508 in |
Length Type | Standard |
Wrench Opening | 11 mm |
Weight | 0.154 LB |
EAN or UPC | 82171091117 |