Product details
- Metric
- 13 mm Opening
- Bright, Full Polish Chrome Finish
- 12 Points
Specifications
Open End Offset | 15 degrees |
No. of Teeth | 72 |
Box End Width | 0.984 in |
Opening | 13 mm |
Wrench Type | Open End, Ratcheting Box End |
Overall Length | 7.008 in |
No. of Points | 12 |
Inch/Metric | Metric |
Box End Thickness | 0.339 in |
Finish | Full Polish |
Open End Width | 1.146 in |
Open End Thickness | 0.319 in |
Wrench Opening | 13 mm |
Length Type | Standard |
Weight | 0.232 LB |
EAN or UPC | 82171091131 |