Product details
- Metric
- 27 mm Opening
- Bright, Full Polish Chrome Finish
- 12 Points
Specifications
Overall Length | 14.142 in |
Finish | Full Polish |
Box End Width | 1.929 in |
Opening | 27 mm |
Length Type | Standard |
Wrench Opening | 27 mm |
No. of Teeth | 72 |
Wrench Type | Open End, Ratcheting Box End |
Open End Width | 2.22 in |
Box End Thickness | 0.61 in |
No. of Points | 12 |
Inch/Metric | Metric |
Open End Offset | 15 degrees |
Open End Thickness | 0.571 in |
Weight | 1.32 LB |
EAN or UPC | 82171091278 |