text.skipToContent text.skipToNavigation


9132

Combination Ratcheting Wrench

Item #102101685
each
    Shipment Options

Product details

  • Metric
  • 32 mm Opening
  • Bright, Full Polish Chrome Finish
  • 12 Points

features

  • Ratcheting box end needs only 5� to move vs. standard 30� for standard box end wrenches
  • Surface Drive Plus� provides stronger grip on fasteners with up to 25% more torque

Specifications

Opening 32
Overall Length 16.764 in
Open End Width 2.634 in
Box End Width 2.283 in
Box End Thickness 0.689 in
No. of Points 12
Wrench Opening 32 mm
Length Type Standard
Wrench Type Open End, Ratcheting Box End
Open End Thickness 0.508 in
No. of Teeth 72
Open End Offset 15 °
Inch/Metric Metric
Finish Full Polish
Weight 2.21 LB
EAN or UPC 82171091322

Supporting Documents

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison