Product details
- Metric
- 46 mm Opening
- Bright, Full Polish Chrome Finish
- 12 Points
Specifications
Finish | Full Polish |
Open End Thickness | 0.835 in |
Length Type | Standard |
Open End Width | 3.85 in |
Opening | 46 mm |
Wrench Type | Open End, Ratcheting Box End |
No. of Points | 12 |
Box End Thickness | 0.984 in |
Overall Length | 25.394 in |
Open End Offset | 15 degrees |
Manufacturer Name | GearWrench® |
No. of Teeth | 72 |
Box End Width | 2.992 in |
Inch/Metric | Metric |
Weight | 7.915 LB |
EAN or UPC | 82171091469 |