text.skipToContent text.skipToNavigation


9150

Combination Ratcheting Wrench

Item #101485973
each
    Shipment Options

Product details

  • Metric
  • 50 mm Opening
  • Bright, Full Polish Chrome Finish
  • 12 Points

Specifications

Open End Width 4.134 in
Box End Thickness 1.043 in
No. of Points 12
No. of Teeth 72
Finish Full Polish
Overall Length 25.787 in
Open End Offset 15 degrees
Opening 50 mm
Box End Width 3.15 in
Open End Thickness 0.835 in
Manufacturer Name GearWrench®
Inch/Metric Metric
Length Type Standard
Wrench Type Open End, Ratcheting Box End
Weight 8.775 LB
EAN or UPC 82171091506

Supporting Documents

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison