Product details
- E-Torx® Double Box Ratcheting Wrench Set
- 4 Pieces
- Torx®
- Chrome
includes
- E14 x E18 E-Torx ratcheting wrench (9222)
- E6 x E8 E-Torx ratcheting wrench (9220)
- E10 x E12 E-Torx ratcheting wrench (9221)
- E20 x E24 E-Torx ratcheting wrench (9223)
Specifications
Type | Double Box, Ratcheting |
No. of Pieces | 4 |
Finish | Chrome |
Inch/Metric | Torx® |
Weight | 1.0 LB |
EAN or UPC | 82171092244 |