Product details
- External Torx®
- 4 Pieces
description
- The GEARWRENCH double box ratcheting wrenches offer two ratcheting box ends on each wrench. They are designed to need as little as 5° to move fasteners versus 30° for standard wrenches. The wrenches are made from a strong alloy steel with a bright, full polish chrome finish. They feature off-corner loading for a better grip on the fastener and reduces fastener rounding. The 0° offset on both ends of the wrench provides greater access to fasteners in the tightest spaces.
features
- Save weight in your toolbox by combining 2 sizes on one wrench
- 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Size conveniently stamped on both ends of the beam for quick identification
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
Specifications
Length Type | Standard |
Size Range [Max] | E24 |
Inch/Metric | External Torx |
Finish | Full Polish Chrome |
Size Range [Min] | E6 |
Material | Alloy Steel |
Wrench Type | Ratcheting |
No. of Teeth | 72 |
No. of Pieces | 4 |
Set Includes | E6, E8, E10, E12, E14, E18, E20 & E24 |
Weight | 0.0 LB |
EAN or UPC | 82171092244 |