Product details
- Double Box Ratcheting Wrench Set
- 4 Pieces
- Inch
- Chrome
Specifications
Inch/Metric | Inch |
No. of Pieces | 4 |
Type |
Double Box
Ratcheting |
Finish | Chrome |
Weight | 1.125 LB |
EAN or UPC | 82171092404 |