Product details
- Ratcheting Combination Wrench
- Inch
- 8 Pieces
Specifications
No. of Pieces | 8 |
Finish | Chrome |
Type | Ratcheting Combination Wrench |
Package Type | Plastic Tray |
Inch/Metric | Inch |
Weight | 2.7 LB |
EAN or UPC | 82171093081 |
Have an account? Sign in
No. of Pieces | 8 |
Finish | Chrome |
Type | Ratcheting Combination Wrench |
Package Type | Plastic Tray |
Inch/Metric | Inch |
Weight | 2.7 LB |
EAN or UPC | 82171093081 |