Product details
- Ratcheting Combination Wrench
- Inch
- 4 Pieces
Specifications
Finish | Chrome |
Inch/Metric | Inch |
No. of Pieces | 4 |
Type | Ratcheting Combination Wrench |
Package Type | Plastic Tray |
Weight | 5.0 LB |
EAN or UPC | 82171093098 |
Have an account? Sign in
Finish | Chrome |
Inch/Metric | Inch |
No. of Pieces | 4 |
Type | Ratcheting Combination Wrench |
Package Type | Plastic Tray |
Weight | 5.0 LB |
EAN or UPC | 82171093098 |