Product details
- Stubby Combination Ratcheting Wrench
- 7/16" Opening
- 12 Point
- Chrome Finish
Specifications
Wrench Type |
Combination
Ratcheting Stubby |
Opening | 7/16 in |
Open End Width | 0.905 in |
Box End Thickness | 0.303 in |
Inch/Metric | Inch |
No. of Points | 12 |
Open End Thickness | 0.238 in |
Manufacturer Name | GearWrench® |
Finish | Chrome |
Wrench Opening | 7/16 in |
Overall Length | 4.016 in |
Box End Width | 0.811 in |
Weight | 0.121 LB |
EAN or UPC | 82171095016 |