Product details
- 10 Piece
- Metric
- 10 mm - 19 mm
- Stubby Combination Ratcheting Wrench Set
Specifications
Inch/Metric | Metric |
Package Type | Storage Tray |
Set Includes | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Type | Non-Reversing Ratchet |
No. of Pieces | 10 |
Weight | 2.3 LB |