Product details
- SAE
- 15/16 in Opening
- Full Polish Chrome Finish
- 12 Points
Specifications
Box End Thickness | 0.571 in |
Box End Offset | 15 degrees |
Finish | Full Polish Chrome |
Box End Width | 1.791 in |
Open End Width | 2.055 in |
Opening | 15/16 in |
No. of Points | 12 |
No. of Teeth | 72 |
Overall Length | 14 in |
Material | Alloy Steel |
Wrench Type | Open End, Reversible Ratcheting |
Inch/Metric | SAE |
Open End Offset | 15 degrees |
Length Type | Standard |
Open End Thickness | 0.429 in |
Weight | 1.27 LB |
EAN or UPC | 82171095399 |