Product details
- Metric
- 11 mm Opening
- 4.016 in Overall Length
- Full Polish Chrome Finish
Specifications
Open End Offset | 15 degrees |
Box End Thickness | 0.323 in |
Open End Width | 0.953 in |
No. of Teeth | 72 |
Wrench Type | Ratcheting Flex Head, Open End |
Inch/Metric | Metric |
Overall Length | 4.016 in |
Opening | 11 mm |
No. of Points | 12 |
Material | Alloy Steel |
Length Type | Stubby |
Open End Thickness | 0.252 in |
Box End Width | 0.854 in |
Finish | Full Polish Chrome |
Weight | 0.2 LB |
EAN or UPC | 82171095528 |