text.skipToContent text.skipToNavigation


9557D

Stubby Flex-Head Combination Ratcheting Wrench

Item #115120244
each
    Shipment Options

Product details

  • Metric
  • 16 mm Opening
  • 4.803 in Overall Length
  • Full Polish Chrome Finish

Specifications

No. of Teeth 72
No. of Points 12
Length Type Stubby
Open End Thickness 0.346 in
Wrench Type Ratcheting Flex Head, Open End
Box End Thickness 0.406 in
Finish Full Polish Chrome
Opening 16 mm
Inch/Metric Metric
Overall Length 4.803 in
Open End Width 1.358 in
Box End Width 1.201 in
Material Alloy Steel
Open End Offset 15 degrees
Weight 0.0 LB
Package Quantity 1.0 Piece
EAN or UPC 82171095573
Close Compare List Open Compare List Toggle

Product Comparison