Product details
- Metric
- 17 mm Opening
- 4.961 in Overall Length
- Full Polish Chrome Finish
Specifications
Open End Width | 1.492 in |
Open End Thickness | 0.362 in |
Inch/Metric | Metric |
No. of Teeth | 72 |
Opening | 17 mm |
Open End Offset | 15 degrees |
Overall Length | 4.961 in |
No. of Points | 12 |
Wrench Type | Ratcheting Flex Head, Open End |
Material | Alloy Steel |
Finish | Full Polish Chrome |
Length Type | Stubby |
Box End Width | 1.272 in |
Box End Thickness | 0.421 in |
Weight | 0.4 LB |
EAN or UPC | 82171095580 |