text.skipToContent text.skipToNavigation


9559

Stubby Flex-Head Combination Ratcheting Wrench

Item #102145597
each
    Shipment Options

Product details

  • Metric
  • 18 mm Opening
  • 5.118 in Overall Length
  • Full Polish Chrome Finish

Specifications

No. of Points 12
Overall Length 5.118 in
Inch/Metric Metric
Box End Width 1.307 in
Open End Width 1.583 in
Wrench Type Ratcheting Flex Head, Open End
Open End Offset 15 degrees
No. of Teeth 72
Length Type Stubby
Opening 18 mm
Open End Thickness 0.37 in
Box End Thickness 0.441 in
Finish Full Polish Chrome
Material Alloy Steel
Weight 0.4 LB
EAN or UPC 82171095597

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison