Product details
- SAE
- 5/8 in Opening
- 4.803 in Overall Length
Specifications
Opening | 5/8 in |
Length Type | Stubby |
No. of Points | 12 |
Open End Thickness | 0.346 in |
No. of Teeth | 72 |
Open End Width | 1.358 in |
Box End Width | 1.201 in |
Overall Length | 4.803 in |
Wrench Type | Ratcheting Flex Head, Open End |
Open End Offset | 15 degrees |
Inch/Metric | SAE |
Material | Alloy Steel |
Box End Thickness | 0.406 in |
Weight | 0.3 LB |
EAN or UPC | 82171095757 |