text.skipToContent text.skipToNavigation


9602RN

Metric Reversible Combination Ratcheting Wrench Set w/ Wrench Roll

Item #102141275
each
    Shipment Options

Product details

  • Metric
  • 16 Pieces
  • Full Polish Chrome Finish
  • 12 Points

Specifications

Wrench Type Open End, Reversible Ratcheting
Length Type Standard
Inch/Metric Metric
Open End Offset 15 degrees
Type Reversible Combination Ratcheting Wrench Set
Finish Full Polish Chrome
Material Alloy Steel
No. of Teeth 72
Package Type Tool Roll
No. of Pieces 16
No. of Points 12
Size Range [Min] 8 mm
Size Range [Max] 25 mm
Weight 7.845 LB
Package Quantity 1.0 Piece
EAN or UPC 82171960215
Close Compare List Open Compare List Toggle

Product Comparison