GearWrench Tool
9704D
DISCONTINUED - POSSIBLE SUB GWTO_86742 MATERIAL NUMBER 117591327
Item #115120246
each
Product details
- SAE
- 11/32 in Opening
- 5.882 in Overall Length
Specifications
Wrench Type | Ratcheting Flex Head, Open End |
Material | Alloy Steel |
Open End Thickness | 0.213 in |
Open End Offset | 15 ° |
No. of Teeth | 72 |
Length Type | Standard |
Inch/Metric | SAE |
Box End Width | 0.701 in |
Overall Length | 5.882 in |
Open End Width | 0.768 in |
No. of Points | 12 |
Box End Thickness | 0.272 in |
Weight | 0.0 LB |
EAN or UPC | 82171097041 |