text.skipToContent text.skipToNavigation


9707

Flex Head Ratcheting Combination Wrench

Item #102140366
each
    Shipment Options

Product details

  • SAE
  • 7/16 in Opening
  • 6.504 in Overall Length

Specifications

Open End Thickness 0.252 in
Box End Width 0.854 in
Inch/Metric SAE
Open End Offset 15 degrees
No. of Points 12
Length Type Standard
Open End Width 0.953 in
Opening 7/16 in
Wrench Type Ratcheting Flex Head, Open End
No. of Teeth 72
Overall Length 6.504 in
Socket End 7/16 in
Finish Full Polish
Material Alloy Steel
Box End Thickness 0.323 in
Weight 0.16 LB
Package Quantity 1.0 Piece
EAN or UPC 82171097072
Close Compare List Open Compare List Toggle

Product Comparison