Product details
- SAE
- 3/4 in Opening
- 9.764 in Overall Length
Specifications
Box End Width | 1.339 in |
Overall Length | 9.764 in |
Length Type | Standard |
Open End Thickness | 0.374 in |
Open End Width | 1.626 in |
Inch/Metric | SAE |
Material | Alloy Steel |
Wrench Type | Ratcheting Flex Head, Open End |
No. of Points | 12 |
Opening | 3/4 in |
No. of Teeth | 72 |
Open End Offset | 15 degrees |
Box End Thickness | 0.441 in |
Weight | 0.56 LB |
EAN or UPC | 82171097126 |