text.skipToContent text.skipToNavigation


9714D

Flex Head Ratcheting Combination Wrench

Item #115120247
each
    Shipment Options

Product details

  • SAE
  • 7/8 in Opening
  • 11.476 in Overall Length

Specifications

Open End Width 1.811 in
No. of Points 12
No. of Teeth 72
Overall Length 11.476 in
Wrench Type Ratcheting Flex Head, Open End
Inch/Metric SAE
Material Alloy Steel
Length Type Standard
Box End Width 1.535 in
Open End Thickness 0.39 in
Opening 7/8
Box End Thickness 0.512 in
Open End Offset 15 °
Weight 0.0 LB
EAN or UPC 82171097140

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison