text.skipToContent text.skipToNavigation


9715D

Flex Head Ratcheting Combination Wrench

Item #115120248
each
    Shipment Options

Product details

  • SAE
  • 15/16 in Opening
  • 13.114 in Overall Length

Specifications

Inch/Metric SAE
Box End Width 1.791 in
Box End Thickness 0.571 in
Overall Length 13.114 in
No. of Points 12
Opening 15/16
Open End Width 2.055 in
Material Alloy Steel
Open End Thickness 0.429 in
Length Type Standard
Wrench Type Ratcheting Flex Head, Open End
Open End Offset 15 °
No. of Teeth 72
Weight 0.0 LB
EAN or UPC 82171097157

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison