GearWrench Tool
9716D
DISCONTINUED - POSSIBLE SUB GWTO_86753 MATERIAL NUMBER 117591338
Item #115120249
each
Product details
- SAE
- 1 in Opening
- 13.114 in Overall Length
Specifications
Open End Width | 2.055 in |
Box End Width | 1.791 in |
Length Type | Standard |
No. of Teeth | 72 |
Inch/Metric | SAE |
Box End Thickness | 0.571 in |
No. of Points | 12 |
Material | Alloy Steel |
Open End Offset | 15 ° |
Overall Length | 13.114 in |
Open End Thickness | 0.429 in |
Wrench Type | Ratcheting Flex Head, Open End |
Weight | 0.0 LB |
EAN or UPC | 82171097164 |